Zoro Homepage
This item is Discontinued.
Drytek 25 lb. Gray Concrete Patch 4135-0025-21

25 lb. Gray Concrete Patch (Discontinued)

  • Mfr # 4135-0025-21
  • Zoro # G4446849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4135-0025-21
Zoro #
G4446849
UPC #
720912028816
Country of Origin
United States

Dimensions

Size
25 lb.

Details

Item
Concrete Patch
Container Type
Bag
Color
Gray
Adheres To
Concrete
Functional Cure
1 hr.
Dry Time
30 min.
Coverage
2.7 to 35.2 sq ft
Begins to Harden
15 min.
Characteristics
Cement Powder Mix with Water
Application
Concrete Repair
Dry Time Tack Free
1 hr.
Number of Components
1
Meets
ASTM F2170, ASTM C 1708, ASTM C 1583
Application Temp. Range
50 Degrees to 90 Degrees F
For Use With
Concrete
Patching Application
Leveling and Underlayment Compounds
Performance Temp. Range
50 Degrees to 90 Degrees F

Description

Concrete Patch, Container Type Bag, Color Gray, For Use With Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.