This item is Discontinued.

This item is Discontinued.
3.75" Die Cast Compression Neodymium Super Bullet Tweeter 320 Watts 1.3" Titanium 4-Ohm Vc (Discontinued)
Mfr #
GTX1XL
Zoro #
G504396149
UPC # 810005183178
Country of Origin China
Category Automotive Speakers & Amplifiers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- GTX1XL
- Zoro #
- G504396149
- UPC #
- 810005183178
- Country of Origin
- China
Dimensions
- Length
- 4.75
- Height
- 2.875
- Width
- 4.25
Details
- Weight
- 1.5
Description
The DS18 brand 3.75" Die Cast Compression Neodymium Super Bullet Tweeter 320 Watts 1.3" Titanium 4-Ohm Vc has a length of 4.75", a height of 2.875", a width of 4.25", and a weight of 1.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.