10-in Loaded Amplified Shallow Down Fire Subwoofer Enclosure 250 Watts RMS
Mfr # ENDF10A
Zoro # G316449606
product price: $403.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENDF10A
Zoro #
G316449606
UPC #
810097260566
Country of Origin
China
Description
* Subwoofer Enclosure* 1 X 10-in Amplified with Subwoofer Control Knob* RMS Power: 250 Watts500 Watts Peak* Impedance: 2 Ohm 86dB* 5/8 MDF with Black Carpet* Shallow Down Firing* SKU: EN-DF10A* Speaker Type / Size: 10-in Active Subwoofer* Total Impedance: 2 Ohm* Total RMS Power Handling: 250W 14.4V* Total MAX Power Handling: 500W* Sensitivity 1w/1m: 86dB* Frequency Response: 25-250Hz* Recommended Lo Pass Crossover: 80Hz Speaker Specifications* Voice Coil Diameter: 1.52-in / 38.6mm* Voice Coil Former Material: Aluminum* Winding Material: Cooper* Cone Material: Injection PP Cone* Surround Material: Rubber* Basket Material: Steel* Magnet Material: Ferrite* Magnet Weight: 40 Oz Amplifier Specifications* Amplifier Class: Digital* Amplifier Type: Subwoofer Monoblock* Number of Channels: 1* Minimum Impedance: 2 Ohm* Signal to Noise Ratio: 80dB* Efficiency at 4ohm: 75%* Total Harmonic Distortion THD: 0.50%* Low Level Input Range: 200mV-6V* High Level Input: Yes* Auto Turn-On: Yes* Selectable X-Over: LPF Fixed* X-Over Filter Range: 30-150Hz* Bass Boost Range: 0-12dB* Bass Boost Frequency: 80Hz* Infrasonic Filter: No* Phase Selector: 0 - 180* Led Indicator: Power / Protection* Power Input Terminal Size: 8Ga* Fuse Size: 30A* Remote Level Control: Yes, Dash Mount* Cooling Fan: No* Voltmeter: No* Thermal Protection: Yes* Over-Load Protection: Yes* DC Output Protection: Yes* Short Circuit Output Protection: Yes* Voltage Input Protection: Yes >17Vdc* Clipping Protection: No Box Specifications* Internal Volume: 12L / 0.42ft3* Load Configuration: Single 2 Ohm* Box Type: 10-in Down-Firing Sealed* Box Material: MDF 5/8-in / 15mm* Finish Material: Black Carpet* -3Db Dropping Point F3: 39Hz Measurement* Overall Height: 11.6-in / 295mm* Overall Width: 20.27-in / 515mm* Overall Depth: 6.3-in / 160mm* Gross Single Unit Weight: 8.9KG* Single Unit Box Dimensions W x L x H: 556mm x 206mm x 314mm* Quantity of Units in Master Carton: 1 PCS/CTN* Gross Master Carton Weight: 10.0KG* Master Carton Dimensions W x L x H: 576mm x 226mm x 335mm Extra Features* MDF Box for better sound: Yes* High Efficiency Digital Amplifier Built-In: Yes* Auto Turn-On Function when using Hi-Level Input for easier installation: Yes* Remote Level Knob to get easy amount of Bass control: Yes DS18 EN-DF10A10-in Amplified Shallow Down Firing Subwoofer Enclosure 500WDS18-inTs EN-DF10A is the epitome of pure audio excellence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.