6.9-in Touchscreen Double-DIN Headunit with DVD, Bluetooth, USB and Mirror Link
Mfr # DDX6.9
Zoro # G116449493
product price: $309.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDX6.9
Zoro #
G116449493
UPC #
810005185998
Country of Origin
China
Description
* 6.9-in Double-Din Digital Media Receiver* CD, DVD, BT, USB, AUX, SD, AM/FM* Mirror Link, SWC* Touchscreen * IOS and Android Compatible* SKU: DDX6.9* Rated power source: 14.4V DC 10.8V to 15V operation* Maximum Current Consumption: 10 Amp* Dimensions W x H x D: Chassis: 178mm x 100mm x 135mmBezel frame: 170mm x 96mm x 5mm* Weight: 1.52 Kg Display* Screen Size / Aspect Ratio: 6.9 inch / Wide 16:9* Pixels: 1024 x 600* Display Type: TFT / WSVGA / Capacitive Touch Screen* Temperature Operation: -20C to +60C 14F to 140F Audio* Maximum Power Output: 40W X 4 Ch / 4 ohm* Continuous Power Output: 15W x 4 Ch / 4 ohm* Pre-output Level: 4.5 Volts Front, Rear7 Volts Subwoofer* Equalizer: 16 bands 35Hz, 60Hz, 80Hz, 120Hz, 160Hz, 250Hz, 320Hz, 400Hz, 600Hz, 800Hz, 1KHz, 3KHz, 5KHz, 8KHz, 12.5Khz, 16Khz* Gain: +/- 12dB* Audio Control: Volume / Balance / Fader /Loudness Tuner* Frequency Range: FM: 87.5 107.9 KHzAM: 530 1710 KHz* Presets Memory: 30 Stations 18 FM/12 AM* Region: Selectable USA, Latin, Japan, Asia, Europe, OIRT, Australia, Mid-East* Sensitivity Adjustment: LOC On/Off / ST On/Off USB / SD Player* Type / Class: V1.1 / V2.0 / MSC / MTP / FAT16 / FAT32 / NTFS* Format Files Supported: RMVB, MPG4, AVI, MP3, WMA, JPEG, DivX* Resolution Supported: 1080P Video* Memory Size Reader: up to 64 Gb* Max Current Supply: 1.5 Amp USB* Number of USB Ports: 2 1 x Front, 1 x Rear Connectivity* Bluetooth Version / Services: V4.1 / Audio Streaming / Hands Free calls* Camera Input: RCA Analog Video up to HD 720p Front/Rear* Video Output: Dual RCA 1 Volt/75 ohm* A/V Aux Input: Rear RCA Audio and Video / Front 3.5mm Jack Stereo Audio* Microphone: 3.5mm Jack external MIC Input* Remote Control: Frontal IR Receptor / Wired 3.5mm jack Input DS18 DDX6.96.9-in Double Din Digital Media Receiver CD/DVD Player, Touchscreen, Bluetooth, USB, Mirror LinkThanks to DS18-inTs DDX6.9 you and everyone in the vehicle can enjoy crisp visuals and goose bump worthy sound quality.Maneuvering through the options is easy with the touch screen controls giving you absolute control over all your media.This receiver will include everything you need to bring your multimedia dreams including Mirror Link, Wi-Fi, Bluetooth, AUX, USB, SD, phone controls, and all your AM / FM stations.Apps are also easily downloadable when you hook your head unit up to your cellular hot spot. The SD reader can use memory cards up to 64GB. Your
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.