Dual 8-in Loaded High End Aluminium Subwoofer Enclosure 300 Watts RMS
Mfr # SQ82
Zoro # G916449594
product price: $353.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQ82
Zoro #
G916449594
UPC #
810005189453
Country of Origin
China
Description
* Subwoofer Enclosure* 1 X 8-in Active & 1 X 8-in Passive* RMS Power: 300 Watts1200 Watts Peak* Impedance: 4 + 4 Ohm* Black Aluminum Enclosure * 83dB* SKU: SQ82* Speaker Type / Size: 8-in + 8-in Passive* Total Impedance: 4 + 4 Ohm* Total RMS Power Handling: 300W* Total MAX Power Handling: 1200W* Sensitivity 1w/1m: 83dB* Frequency Response: 30-350Hz Speaker Specifications* Voice Coil Diameter: 1.52-in / 38.6mm* Voice Coil Former Material: Aluminum* Winding Material: Copper* Cone Material: Non-Press Cone* Dust Cap Material: Paper* Surround Material: Rubber* Basket Material: Steel* Magnet Material: Ferrite* Magnet Weight: 32 Oz / 914.0g Box Specifications* Internal Volume: 10.8L / 0.38ft3* Box Tune FB: 50Hz* Load Configuration: parallel In* Box Type: Passive active Sealed* Box Material: Aluminum* Finish Material: Anodic Black* -3Db Dropping Point F3: 35Hz Measurement* Overall Height: 9-in / 230mm* Overall Width: 9-in / 230mm* Overall Depth: 12-in / 304mm* Gross Single Unit Weight: 7.8KG* Single Unit Box Dimensions W x L x H: 336mm x 282mm x 262mm* Quantity of Units in Master Carton: 1PCS/CTN* Gross Master Carton Weight: 9.0KG* Master Carton Dimensions W x L x H: 352mm x 298mm x 282mm Extra Features* Very Strong Aluminum Box for better sound, heat dissipation and lightweight construction: Yes* High Efficiency Digital Amplifier Built-In: No* Auto Turn-On Function when using Hi-Level Input for easier installation: No* Remote Level Knob to get easy amount of Bass control: No* Passive Radiator Design for deeper and louder sound output in a smaller enclosure: Yes DS18 SQ828-in Car Audio Subwoofer + 8-in Passive Subwoofer in High End Aluminum Enclosure 1200 WattsImmerse yourself in bass response like no other with DS18-inTs SQ82!Designed for the car audio enthusiast looking for intense bass, the SQ82 packs a punch that defies its size boasting a staggering 1200W of raw audio power, making it the ultimate solution for enthusiasts that crave earth-shattering bass without compromising on space.The SQ82 combines an 8-inch subwoofer with 8-inch passive woofer, harmonizing their collective power to redefine your audio experience with unparalleled depth and low-frequency extension. Every note, beat, and drop will play with precision, always bringing you back for more. DS18-inTs SQ82 REQUIRES an external amplifier that can feed it 300W of RMS Power and 1200W of MAX Power at 4 ohms. The SQ82 may be small, but its
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.