Single-DIN Digital Media Receiver Mech-Less Player, Bluetooth, Dual USB , 7 Volt Preouts
Mfr # SDX1
Zoro # G316449569
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDX1
Zoro #
G316449569
UPC #
810005189903
Country of Origin
China
Description
* Digital Media Single Din Receiver* Mech-Less* BT SD USB AUX AM/FM* 7 Selectable Colors* Remote Control* EQ and Subwoofer Control* SKU: SDX1* Rated power source: 14.4V DC 11V to 16V operation* Maximum Current Consumption: 10 Amp* Dimensions W x H x D: Chassis: 178mm x 50mm x 150mmBezel frame: 188mm x 58mm x 30mm* Weight: 15.9 Oz / 452 grams Display* Screen Size: 3-in / 75 x 25mm* Display Type: VA LCD* Temperature Operation: -20C to +60C 14F to 140F Audio* Maximum Power Output: 50W X 4 Ch at 4 ohm 14.4v* Continuos Power Output: 17W x 4 Ch at 4 ohm 14.4v* Pre-output Level: 7 Volts 14.4V* Equalizer: 2 bands Bass: 60Hz, Treble: 10KHz* Gain: +/- 7dB* Preset EQ: Jazz / Rock / Pop / Classic* Audio Control: Volume / Balance / Fader / Loudness / Bass / Treble* Subwoofer Control: Vol 0-20 / Cut 80/120/160 Hz* Signal to Noise Ratio: >60dB* THD: Tuner* Frequency Range: FM: 87.5 107.9 KHz* Presets Memory: 18 Stations* Region: North America* Sensitivity Adjustment: LOC / DX & ST / Mono* Sensitivity: 25dB USB / SD Player* Type/Class: V1.1 / V2.0 / MSC / MTP / FAT16 / FAT32 / NTFS* Format Files Supported: MP3, WMA, FLAC, MAV* Info Display Format: ID3 Tag* Memory Size Reader: up to 64 Gb* Max Current Supply: 1.5 Amp Charging USB port* Number of USB Ports: 2 x Front 1 for Audio / 1 for Charging* SD Slot: 1 x Front Micro SD Connectivity* Bluetooth Version / Services: V4.1 / Audio Streaming / Hands Free calls* Audio Protoco: A2DP v1.2 Sink SNK* Aux input: Front 3.5mm Jack Stereo Audio* Microphone: Built-In Microphone on faceplate* Remote Control: Frontal IR Receptor DS18 SDX1Single Din Digital Media Receiver Mech-Less Player, Bluetooth, Dual USB ,7 Volt PreoutsYour radio is the driving source of all your music and feeds your amplifiers a clean signal that ensures long life and amazing sound quality out of your sound system. The SDX1 was designed to do just that, along with providing you precise and easy to use controls to get the most out of your audio experience.This mech-less single din, perfect fit unit pushes out 50 watts max for all 4 channels while the pre-amp output is adjustable up to 7v, which is very important for maximizing the most out of your amplifiers and getting the cleanest sound while maintaining high volume levels. Mech-less means this unit has no CD/DVD player. However, there is a USB, SD, and BT reader that are used for the main file sources that stream and read up to 64GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.