This item is Discontinued.

This item is Discontinued.
CANDY Compact Class D 1-Channel Monoblock Amplifier 3000 Watts (Discontinued)
Mfr #
CANDY-XXL1B
Zoro #
G404396287
UPC # 663593066770
Country of Origin China
Category Automotive Speakers & Amplifiers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CANDY-XXL1B
- Zoro #
- G404396287
- UPC #
- 663593066770
- Country of Origin
- China
Dimensions
- Height
- 2.5
- Length
- 12.5
- Width
- 11
Details
- Color
- Black/Red
- Weight
- 5.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.