
EXL 4" 2-Way Coaxial Speaker with Fiber Glass Cone 340 Watts 3-Ohm PR (Discontinued)
- Mfr # EXL-SQ4.0
- Zoro # G904396213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXL-SQ4.0
Zoro #
G904396213
UPC #
95225337581
Country of Origin
China
Dimensions
Height
3.5
Length
12.5
Width
6.25
Details
Weight
4
Description
The DS18 EXL 4" 2-Way Coaxial Speaker with Fiber Glass Cone 340 Watts 3-Ohm PR has a weight of 4 lbs, a height of 3.5", a length of 12.5", and a width of 6.25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.