Zoro Homepage
This item is Discontinued.
Ds18 EXL-X 10" Subwoofer 1700 Watts Dvc 2-Ohms EXL-X10.2D

EXL-X 10" Subwoofer 1700 Watts Dvc 2-Ohms (Discontinued)

  • Mfr # EXL-X10.2D
  • Zoro # G304396042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXL-X10.2D
Zoro #
G304396042
UPC #
810005180986
Country of Origin
China

Dimensions

Length
12.25
Height
9.5
Width
12.25

Details

Weight
25.5

Description

The DS18 brand EXL-X 10" Subwoofer 1700 Watts Dvc 2-Ohms has a length of 12.25, a height of 9.5, a weight of 25.5, and a width of 12.25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.