This item is Discontinued.

Ds18 HOOLIGAN Recone Kit for HOOL-X15.4DHE HOOL-X15.4DHE/RCK

This item is Discontinued.

Ds18

HOOLIGAN Recone Kit for HOOL-X15.4DHE (Discontinued)

Mfr # HOOL-X15.4DHE/RCK
Zoro # G204396517
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOOL-X15.4DHE/RCK
Zoro #
G204396517
UPC #
-
Country of Origin
China

Dimensions

Height
10.5
Length
16
Width
16

Details

Weight
5.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.