Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ds18 PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 8-Ohm PRO-1KP8.8

PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 8-Ohm (Discontinued)

  • Mfr # PRO-1KP8.8
  • Zoro # G004396533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-1KP8.8
Zoro #
G004396533
UPC #
810005182003
Country of Origin
China

Dimensions

Length
10.25
Height
6.5
Width
10.25

Details

Weight
16.5

Description

The DS18 PANCADÃO Mid-Bass Loudspeaker 8" 1000 Watts Rms 8-Ohm has a length of 10.25, a weight of 16.5, a height of 6.5, and a width of 10.25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.