
PRO 1" Twist On Throat Compression Driver with 1.75" Titanium Voice Coil 600 Watts 8-ohm (Discontinued)
- Mfr # PRO-DR1.75
- Zoro # G604396568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-DR1.75
Zoro #
G604396568
UPC #
810005182713
Country of Origin
China
Dimensions
Length (In.)
5.25
Width (In.)
5.25
Height (In.)
3.75
Dia. (In.)
1.0 Inch
Details
Mounting
Twist On
Weight
3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.