
PRO 8" Neodymium Full-Range Loudspeaker With Bullet 500 Watts 4-Ohm With Grill (Discontinued)
- Mfr # PRO-FR8NEO
- Zoro # G504396026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-FR8NEO
Zoro #
G504396026
UPC #
663593063823
Country of Origin
China
Dimensions
Height
5
Length
9.3
Width
9.3
Details
Weight
4.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.