Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ds18 PRO-EXL 12" Mid-Bass Loudspeaker 1200 Watts 4-Ohm PRO-EXL124MB

PRO-EXL 12" Mid-Bass Loudspeaker 1200 Watts 4-Ohm (Discontinued)

  • Mfr # PRO-EXL124MB
  • Zoro # G304396622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-EXL124MB
Zoro #
G304396622
UPC #
810005182263
Country of Origin
China

Dimensions

Height
6.25
Length
12.75
Width
13

Details

Weight
20.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.