Zoro Homepage
This item is Discontinued.
Ds18 PRO-FU 12" Mid-Range/Mid-Bass  Loudspeaker 1200 Watts 4-Ohm PRO-FU12.4

PRO-FU 12" Mid-Range/Mid-Bass Loudspeaker 1200 Watts 4-Ohm (Discontinued)

  • Mfr # PRO-FU12.4
  • Zoro # G404396461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-FU12.4
Zoro #
G404396461
UPC #
810005185301
Country of Origin
China

Dimensions

Width
13.25
Height
6.5
Length
13.25

Details

Weight
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.