This item is Discontinued.

This item is Discontinued.
PRO-X 6.5" Mid-Range Loudspeaker with Rgb Light Bullet 500 Watts 4-Ohm (Discontinued)
Mfr #
PRO-X6.4BMRGB
Zoro #
G804396252
UPC # 810005187442
Country of Origin China
Category Automotive Speakers & Amplifiers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- PRO-X6.4BMRGB
- Zoro #
- G804396252
- UPC #
- 810005187442
- Country of Origin
- China
Dimensions
- Width
- 1
- Length
- 1
- Height
- 1
Details
- Weight
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.