Zoro Homepage
This item is Discontinued.
Ds18 SELECT Full-Range Class Ab 2-Channel Amplifier 1600 Watts Silver S-1600.2/SL

SELECT Full-Range Class Ab 2-Channel Amplifier 1600 Watts Silver (Discontinued)

  • Mfr # S-1600.2/SL
  • Zoro # G504396101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1600.2/SL
Zoro #
G504396101
UPC #
810005183239
Country of Origin
China

Dimensions

Height
1
Width
1
Length
1

Details

Color
Silver
Weight
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.