Shop DSG-CANUSA
See all product information
Create Account
Heat Shrink Tube, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 200 ft
- Mfr # 5700500BK00R3
- Zoro # G714913921
product price:Â
$
1.99
/ea
Sold in multiples of 200 for
$398.00
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Polyolefin
Temp. Range
-55 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5700500BK00R3
- Zoro #
- G714913921
- UPC #
- -
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall, Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.16 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -55 Degrees to 110 Degrees C
- Min. Shrink Temp.
- 120 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 1/2 in
Dimensions
- Length
- 200 ft
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.