3 in 1 Floor Scrub Brush, Adjustable Long Handle 54", 360 Rotating Head, Stiff Bristles, Blue/Red
- Mfr # 70704B
- Zoro # G424174032
product price:Â
$
22.85
/ea
Key Features
Bristle Material
Stainless Steel
Length
54 in
Width
10.6 in
Application
Tile, Grout, Bathroom, Kitchen, Deck, Patio
Handle Type
Adjustable and Detachable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70704B
- Zoro #
- G424174032
- UPC #
- -
- Country of Origin
- China
- Bristle Material
- Stainless Steel
- Item
- Floor Scrub Brush
- Bristle Color
- Blue/Red
- Application
- Tile, Grout, Bathroom, Kitchen, Deck, Patio
- Handle Type
- Adjustable and Detachable
Dimensions
- Length
- 54 in
- Width
- 10.6 in
- Handle Length
- 30, 42, 54 in
Description
Make everyday cleaning easier with the DSV 3-in-1 shower cleaner brush with a long handle. Designed for bathrooms, showers, tubs, tile, grout, kitchens, decks, and patios, this scrub brush for cleaning combines stiff bristles for scrubbing, a squeegee edge for clearing water, and a slim brush shape for cleaning corners, edges, and other hard-to-reach areas. The detachable multi-section handle gives you three length options: 30, 42, and 54 inches. Use it as a compact shower brush for close cleaning or extend it into a long handle scrub brush to reduce bending while cleaning floors, shower walls, tubs, and hard-to-reach spaces. A 360-degree rotating head with button adjustment helps you choose the right angle for different surfaces, while the 10.6 x 4 inch brush head covers more area with each pass. From bathroom cleaning to floor scrubbing, DSV gives you one practical tool for faster, cleaner results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.