
77 inch Wall Mop, 3-in-1 Cleaner w/ Squeegee, 360 degree Swivel, Multi-Surface Pads
Mfr # 87004
Zoro # G815563681
product price: $31.79
/eaKey Features
Telescoping Pole Range
19.7 to 77 inches
Application
Cleaning tops of windows, ceilings, and other high surfaces
For Use With
Walls, ceilings, baseboards, doors, windows, shower doors, glass surfaces, and more
Includes
3 microfiber pads, 3 chenille pads
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87004
Zoro #
G815563681
UPC #
618056751526
Country of Origin
China
Dimensions
Width
2 in
Depth
10 in
Length
77 in
Details
Item
Wall Mop
Telescoping Pole Range
19.7 to 77 inches
Application
Cleaning tops of windows, ceilings, and other high surfaces
For Use With
Walls, ceilings, baseboards, doors, windows, shower doors, glass surfaces, and more
Includes
3 microfiber pads, 3 chenille pads
Material
Plastic
Features
Adjustable Long Handle, 5-section detachable steel pole, washable/reusable cleaning pads, 360-degree rotating head, 90-degree flip panel
Color
Blue, grey
Shop By
Hot Buys
Description
DSV Standard Wall Mop - The Ultimate Cleaning Tool for Walls, Ceilings, Windows, and More.Cleaning hard-to-reach areas has never been easier.This wall mop comes with a 5-section detachable steel pole, adjustable from 19.7in to 77in .Perfect for cleaning the tops of windows, ceilings, and other high surfaces without the need for ladders or stepladders.Enjoy faster, safer, and more efficient cleaning with a handle that fits every task.This set includes 3 microfiber pads for wet cleaning and 3 chenille pads for dry dusting.The microfiber pads are designed to handle water, soap, and spills effectively, while the chenille pads excel at capturing dust and debris.Both options are washable and reusable, providing an eco-friendly and cost-effective cleaning solution.The 360-degree rotating head allows the mop to navigate into any angle, making it ideal for cleaning tight corners, edges, and awkward spaces.Additionally, the mop features a 90 degree flip panel, perfectly designed for cleaning baseboards with ease and precision.Whether tackling dust, dirt, or spills, this mop is a reliable tool for every cleaning challenge.At DSV Standard, your satisfaction is our priority.Plus, our 24/7 customer service ensures you're always supported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.