Zoro Homepage

Air Compressor, Car Tire Inflator, 12V DC Portable 150PSI

  • Mfr # 81201A

  • Zoro # G913328007


original price: $32.39
10% off
new price: $29.15
/ea

Key Features

Voltage
12V DC
Max. Pressure
150 psi
Includes
‎Pressure Gauge, Nozzles, Carry bag
Features
‎Portable, Automatic Shut Off, Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81201A
Zoro #
G913328007
UPC #
754083580583
Country of Origin
China

Details

Voltage
12V DC
Max. Pressure
150 psi
Includes
‎Pressure Gauge, Nozzles, Carry bag
Features
‎Portable, Automatic Shut Off, Digital

Description

Powerful portable air compressor utilizes a 12V DC cigarette lighter connector for vehicle compatibility and an easy-to-read digital tire pressure gauge with a rubber cover for extra gauge security. 12A/150W/35LPM Airflow. This air compressor is compact yet powerful enough to inflate all car, motorcycle, and bicycle tires with ease. Plug it into your car's lighter socket for on-the-go tire pumping and inflating. Carry bag included.


  • DSV AIR COMPRESSOR TIRE INFLATORPowerful portable air compressor featuring 150PSI maximum working pressure.
  • Utilizes a 12V DC cigarette lighter connector for vehicle compatibility and easy-to-read digital tire pressure gauge with rubber cover for extra gauge security. 12A/150W/35LPM Airflow.
  • PORTABLE CONVENIENCEThis air compressor is compact yet powerful enough to inflate all standard car, motorcycle, and bicycle tires with ease. Carry bag INCLUDED.
  • NOT YOUR AVERAGE TIRE PUMP - 3 Nozzles and Extra Fuse Included. Inflates valves on cars, SUVs, motorcycles, and bicycles.
  • NOTE: This pump is NOT intended for use with high pressure or large volume application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.