
Car Charger Lighter Socket w/ USB inDSVin 2 plugs + 2 USB
Mfr # 81500
Zoro # G713327958
original price: $14.59
9% off
new price: $13.15
/eaKey Features
Color
Black
Voltage
12V / 24V
Red car charger USB port
QC 3.0 with 5V/2.4A, 9V/2A, 12V/1.5A output
Each socket supports
up to 80W
Blue car usb charger port
‎Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81500
Zoro #
G713327958
UPC #
-
Country of Origin
China
Details
Color
Black
Voltage
12V / 24V
Red car charger USB port
QC 3.0 with 5V/2.4A, 9V/2A, 12V/1.5A output
Each socket supports
up to 80W
Blue car usb charger port
‎Stainless Steel
Description
DSV Standard USB Car Charger 2 Socket Cigarette Lighter USB Charger 12V/24V Dual 3.1A & QC3.0 Fast Charging, Cigarette Lighter Adapter Separate Switch LED Voltage Display for Phone, GPS, Car DVR
- 2-SOCKET CHARGER FOR CAR: Transform your car's single usd cigarette lighter socket into two 12V / 24V sockets with individual switches for each socket.
- Each socket supports up to 80W.
- 2-USB CHARGING PORTS: The blue car usb charger port delivers 3.1A/5V, the red car charger USB port supports QC 3.0 with 5V/2.4A, 9V/2A, 12V/1.5A output.
- LED VOLTAGE DISPLAY: LED display that automatically monitors your car battery whenever the vehicle is powered on.
- MULTI-USE: Car cigarette lighter adapter with USB ports perfectly fit for your Phone, Tablet, GPS, backup camera, portable mini fridge, mini car vacuum, tire inflator, dash cam and other car products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.