
Car Wash Brush with 10in Soft Bristle
Mfr # 70600
Zoro # G813328022
original price: $23.49
9% off
new price: $21.15
/eaKey Features
Bristle Color
Blue, Black
Includes
Connector and faucet
Width
10 in
Length
50 in
Handle Material
Aluminum Alloy, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70600
Zoro #
G813328022
UPC #
699838654976
Country of Origin
China
Dimensions
Width
10 in
Length
50 in
Details
Bristle Color
Blue, Black
Includes
Connector and faucet
Handle Material
Aluminum Alloy, Plastic
Shop By
Hot Buys
Description
The 51-inch aluminum alloy rod design is lightweight, and allows you to avoid stretching, bending, or twisting for easy cleaning. The 10-inch soft bristles are made of high-quality PVC filaments. The bristles touching the vehicle will not leave scratches; the upper half embedded brush head will not shed easily. No thinning treatment. For use on, but not limited to, cars, boats, trucks.
- Efficient Cleaning: Easily connect the wash mop to your hose for a steady water supply during the cleaning process. Control the water flow with the built-in on/off water flow switch.
- Detachable Design: Our Car Cleaning Brush features a 50-inch long aluminum alloy rod that is both lightweight and resistant to stretching, bending, or twisting.
- All In One Solution: Car brush effortlessly adapt to various surfaces and effectively remove stubborn stains and build-up, ensuring a thorough and satisfying cleaning experience.
- Hose- Ready Design With the included car wash hose attachment, you can easily connect your wheel brush to any standard garden hose.
- Customer Service: At DSV Standard, we are confident in the quality of our Car Washing Brush. That's why we offer a full 12-month Warranty against defects and 24/7 customer service support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.