Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Wash Brush with Hose Connector

  • Mfr # 70601

  • Zoro # G013327979


original price: $9.99
10% off
new price: $8.99
/ea

Key Features

Length
50 in
Bristle Color
Blue
Includes
Car wash hose attachment
Features
Adjustable Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70601
Zoro #
G013327979
UPC #
-
Country of Origin
China

Dimensions

Length
50 in

Details

Bristle Color
Blue
Includes
Car wash hose attachment
Shop By
Hot Buys
Features
Adjustable Handle

Description

Achieve sparkling clean cars with our Car Wash Brush featuring a hose attachment and long adjustable handle. The brush is designed for washing cars, windows, and swimming pools. Easily connect the wash mop to the hose using an adapter for a steady water supply during the cleaning process. Control the water flow with the built-in on/off water flow switch. Car brush will allow you to clean your vehicle better, and the soft brush will definitely not scratch the cars paintwork. Moreover, this car wash brush is made of quality plastic, so it is durable and odorless. Also, thanks to its thick bristles, a car brush removes heavy dirt much easier and faster.


  • EFFICIENT CLEANING: Achieve sparkling clean cars with our Car Wash Brush featuring a hose attachment and long adjustable handle.
  • Easily connect the wash mop to your hose for a steady water supply during the cleaning process. Control the water flow with the built-in on/off water flow switch.
  • DETACHABLE DESIGN: Our Car Cleaning Brush features a 50-inch long aluminum alloy rod that is both lightweight and resistant to stretching, bending, or twisting.
  • ALL IN ONE SOLUTION: Car brush effortlessly adapt to various surfaces and effectively remove stubborn stains and build-up.
  • HOSE- READY DESIGN With the included car wash hose attachment, you can easily connect your wheel brush to any standard garden hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.