Curved Floor Squeegee 24", Rubber Blade Garage Squeegee, Taper Pole Connection, Handle not included
Mfr # 87224
Zoro # G722729644
product price: $13.99
/eaKey Features
Squeegee Blade Width
24 in
Includes
Floor squeegee x 1, Screw x 1
Color
Black
Material
Rubber
For Use With
Tiles, Concrete and Asphalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87224
Zoro #
G722729644
UPC #
199284369184
Country of Origin
China
Dimensions
Squeegee Blade Width
24 in
Details
Includes
Floor squeegee x 1, Screw x 1
Item
Floor Squeegee
Color
Black
Material
Rubber
For Use With
Tiles, Concrete and Asphalt
Squeegee Blade Material
Rubber
Squeegee Blade Shape
Curved
Description
Meet the DSV Standard Curved Floor Squeegee, engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Designed with a purpose-driven curved shape that directs water centrally for fast drainage, this tool is built for demanding environments where performance and durability are non-negotiable. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is the high-density rubber blade that maintains constant contact with the floor, conforming to slight imperfections, rough textures, and grout lines. This creates a tight seal that pushes water, light debris, and fine sediment completely in one smooth pass, leaving behind a dry, ready-to-use surface. Whether you're clearing a garage floor, warehouse aisle, commercial kitchen, or pool deck, the DSV Standard handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces. Handle Sold Separately for Tiles, Concrete and Asphalt.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.