Zoro Homepage

Curved Floor Squeegee 36", Rubber Blade Garage Squeegee, Taper Pole Connection, Handle not included

  • Mfr # 87236

  • Zoro # G622729645


product price: $16.99
/ea

Key Features

For Use With
Tiles, Concrete and Asphalt
Squeegee Blade Material
Rubber
Material
Rubber
Includes
Floor squeegee x 1, Screw x 1
Squeegee Blade Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87236
Zoro #
G622729645
UPC #
199284256781
Country of Origin
China

Dimensions

Squeegee Blade Width
36 in

Details

For Use With
Tiles, Concrete and Asphalt
Squeegee Blade Material
Rubber
Material
Rubber
Includes
Floor squeegee x 1, Screw x 1
Color
Black
Item
Floor Squeegee
Squeegee Blade Shape
Curved

Description

Meet the DSV Standard Curved Floor Squeegee, engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Designed with a purpose-driven curved shape that directs water centrally for fast drainage, this tool is built for demanding environments where performance and durability are non-negotiable. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is the high-density rubber blade that maintains constant contact with the floor, conforming to slight imperfections, rough textures, and grout lines. This creates a tight seal that pushes water, light debris, and fine sediment completely in one smooth pass, leaving behind a dry, ready-to-use surface. Whether you're clearing a garage floor, warehouse aisle, commercial kitchen, or pool deck, the DSV Standard handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces. Handle Sold Separately for Tiles, Concrete and Asphalt.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.