This item is Discontinued.

Dsv Standard DSV Multi-Flat Windshield Wiper Blades Set, 26in and 16in w/ 9 Adapters DSV - 255.26.16

DSV Multi-Flat Windshield Wiper Blades Set, 26in and 16in w/ 9 Adapters (Discontinued)

  • Mfr # DSV - 255.26.16
  • Zoro # G713328023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV - 255.26.16
Zoro #
G713328023
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
26 and 16
Length
26 in, 16 in

Details

Features
Streak Free; Chatter Free; All Season
Application
Wipe away rain, snow, water, debris, fog, wiper fluid
Material
Rubber
Includes
26 and 16 inch windshield wiper blades, (9) adapters
Shop By
Hot Buys
Mounting Type
Hook, Side Pin, Push Button, Pinch Tab, Claw, Bayonet, VATL5.1, DNTL1.1, MBTL1.1
Color
Black
For Use With
Vehicles
Number of Adapters
9

Description

DSV Standard wiper blades 26 16 are responsible for keeping your windshield clean. They work like a squeegee and they wipe water, snow, wiper fluid, and other liquids or debris off the windshield. Durable materials provide a longer service life and better wiping effect. Specially rubber on our 26 and 16 inch windshield wiper blade delivers the ultimate smooth, clean, streak-free and chatter-free wipe.To obtain superior performance from wiper blades, DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced. Vehicle wiper blades longevity can depend on several factors besides the wiper itself. These include the climate and how often the blades are used. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers. Save your time and money by purchasing this inclusive set with 26 and 16 inch wiper blades - 2 Pack and 9 adapters that are suitable for any vehicle.


  • WHAT YOU GET: Each set includes wiper blades 2 pack (Driver-side and passenger-side) and 9 Wiper Adapters.
  • They are Easy To Use And Fits 96% Of Vehicles. Scan The QR Code On The Back of Product manual for Installation Videos.
  • CHOOSE YOUR SIZE: The size windshield wiper blades 26 inch and 16 inch wiper blade. Measure your Windshield Wipers by your car.
  • HIGH-QUALITY MATERIAL: Natural rubber strips guarantee flexibility and softness. The blade is able to adopt different angles as it glides across the windshield.
  • AMAZING WIPING EFFECT: They are all-season and ready to work in various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.