Zoro Homepage
This item is Discontinued.
Dsv Standard DSV Multi-Flat Wiper Blades Set 24in and 19in DSV - 505.24.19

DSV Multi-Flat Wiper Blades Set 24in and 19in (Discontinued)

  • Mfr # DSV - 505.24.19
  • Zoro # G413327920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV - 505.24.19
Zoro #
G413327920
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
24" and 19"
Wiper Blades Size
24, 19 in

Details

Shop By
Hot Buys
Wiper Adapters
Multi-adapter
Mounting Type
Hook, side pin, pin tab, push button
Color
Black

Description

DSV Standard Windshield Wiper Blades are responsible for keeping your windshield clean. We present to your attention a unique multi adapter that makes it easy to install wipers on cars with Side Pin 5x22mm, Side Pin 5x17mm, Hook 9x3mm, Hook 9x4mm, Pinch Tab, Push Button 16mm, Push Button 19mm. The flexible steel frame made of high-quality spring steel ensures an even fit of the brush and optimal load distribution, which guarantees efficient and reliable operation regardless of the glass geometry. High-quality natural rubber strips effectively prevent hardening at low temperatures, have high resistance to ultraviolet radiation, provide silent sliding on the surface and maximum visibility. DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers. Save your time and money with our DSV Wiper Blades.


  • WHAT YOU GET: Each set includes 2 Vehicle Wiper Blades (Driver-side and passenger-side) and a unique Multi Adapter. They are Easy DIY Install & Superior Road Visibility.
  • Multi Adapter fits for Side Pin 5x22mm, 5x17mm, Hook 9x3mm, 9x4mm, Pinch Tab, Push Button 16mm, 19mm
  • CHOOSE YOUR SIZE: DSV Car Wiper Blades have the size 24" and 19" windshield wiper blades. Measure your Windshield Wipers by your car and select new, more durable and modern.
  • HIGH-QUALITY MATERIAL: Automotive replacement wiper blades meets OEM quality standards covering vehicle needs. Natural rubber strips guarantee flexibility.
  • AMAZING WIPING EFFECT: They are all-season and ready to work in various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.