This item is Discontinued.

Dsv Standard DSV U-Flat Wiper Blades Set 24in and 20in w/ Universal U/J Hook DSV - 155.24.20

DSV U-Flat Wiper Blades Set 24in and 20in w/ Universal U/J Hook (Discontinued)

  • Mfr # DSV - 155.24.20
  • Zoro # G213328004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSV - 155.24.20
Zoro #
G213328004
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
24" and 20"
Wiper Blades Size
24, 20 in

Details

Color
Black
Mounting Type
Hook

Description

DSV Standard Windshield Wiper Blades are responsible for keeping your windshield clean. Unique design combines functionality and aesthetics, specially designed for 9*3 & 9*4 U/J hook wiper arms, installation takes only a few seconds. They work like a squeegee and they wipe water, snow, wiper fluid, and other liquids or debris off the windshield. Durable materials provide a longer service life and better wiping effect. Specially rubber on our wiper blades delivers the ultimate smooth, clean, streak-free and chatter-free wipe. To obtain superior performance from wiper blades, DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced.Windshield wiper blade longevity can depend on several factors besides the wiper itself. These include the climate and how often the blades are used. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers.


  • WHAT YOU GET: Each set includes 2 Vehicle Wiper Blades with Universal 9*3 & 9*4 U/J Hook (Driver-side and passenger-side) which are very easy to install.
  • CHOOSE YOUR SIZE: DSV Car Wiper Blades have the size 24™™ and 20™™ windshield wiper blades. Measure your Windshield Wipers by your car and select new, more durable and modern.
  • HIGH-QUALITY MATERIAL: Natural rubber strips guarantee flexibility and softness. The blade is able to adopt different angles as it glides across the windshield.
  • ALL-SEASON WIPER BLADES: Our Windshield Wipers are not afraid of rain, frost and fog. Natural rubber can effectively eliminate the annoying noise during work.
  • AMAZING WIPING EFFECT: They are all-season and ready to work in various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.