
Floor Squeegee, 51.5in Stainless Steel Handle, 30in Silicone Blade, Commercial, Industrial Cleaning
Mfr # 87555
Zoro # G913327994
product price: $24.35
/eaKey Features
Squeegee Blade Width
30 in
Length
51.5 in
Squeegee Blade Material
Rubber
Handle Material
Alloy Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87555
Zoro #
G913327994
UPC #
764784369394
Country of Origin
China
Dimensions
Squeegee Blade Width
30 in
Length
51.5 in
Details
Squeegee Blade Material
Rubber
Handle Material
Alloy Steel
Color
Blue
Shop By
Hot Buys
Description
High-Quality, Long-Lasting Design. The DSV Floor Squeegee features a stainless steel frame and an aluminum pole that resists rust and corrosion. With a 131 cm (51.5in) length, it’s designed to reach tough spots without the need for bending, making cleaning more efficient. Durable Silicone Blade: The squeegee uses a single, solid natural silicone blade, which lasts longer than standard rubber strips. This ensures lasting performance and durability, with a lifespan of at least 5 years. Versatile Use Across Industries: Perfect for a wide range of commercial and industrial applications, the DSV squeegee works on concrete, tile, pool decks, windows, and more. It easily removes water, dirt, sand, and debris, improving cleanliness in any facility. Efficient and Time-Saving: The wide 76 cm (30in) silicone blade dries large areas quickly, saving time and reducing labor costs. Whether you’re cleaning floors, windows, or other surfaces, the DSV squeegee helps get the job done faster.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.