Garage Floor Squeegee 18", Neoprene Blade Asphalt Squeegee, Taper Pole Connection, Handle not included
Mfr # 87318
Zoro # G922729642
product price: $13.49
/eaKey Features
Color
Black
Includes
Floor squeegee x 1, Screw x 1
Material
Rubber
Squeegee Blade Material
Neoprene
For Use With
Tiles, Concrete and Asphalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87318
Zoro #
G922729642
UPC #
199284903760
Country of Origin
China
Dimensions
Squeegee Blade Width
18 in
Details
Color
Black
Item
Floor Squeegee
Includes
Floor squeegee x 1, Screw x 1
Material
Rubber
Squeegee Blade Material
Neoprene
For Use With
Tiles, Concrete and Asphalt
Description
Meet the DSV Standard Asphalt Floor Squeegee, engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Its flexible blade conforms to floor contours and creates an excellent seal, efficiently channeling water and liquids into a single push pile for fast and thorough wet-floor cleanup. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is that the neoprene blade is highly resistant to a wide range of chemicals, oils, greases, and solvents. This makes it a durable choice for garage, workshop, industrial, and commercial kitchen environments. Whether you're clearing a garage floor cleaning, warehouse aisle, commercial kitchen, or pool deck, the DSV Standard handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces. Handle Sold Separately for Tiles, Concrete and Asphalt.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.