
Grout Scrubber, 50 inch, V-Shape Tile Cleaner, 180 Degree Rotation for Corners, Baseboards
Mfr # 70703
Zoro # G315563693
product price: $22.99
/eaKey Features
Handle Length
19.7, 35.5, and 50 inches
Height
1.5 in
For Use With
Narrow grout lines, corners, crevices, hard-to-reach places
Features
V-Shaped Stiff Bristles, Adjustable Long Handle, Flexible 180 degree Swivel Head, Ergonomic Handle
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70703
Zoro #
G315563693
UPC #
618056751519
Country of Origin
China
Dimensions
Handle Length
19.7, 35.5, and 50 inches
Height
1.5 in
Width
9 in
Length
50 in
Details
Item
Grout Scrubber
For Use With
Narrow grout lines, corners, crevices, hard-to-reach places
Features
V-Shaped Stiff Bristles, Adjustable Long Handle, Flexible 180 degree Swivel Head, Ergonomic Handle
Material
Plastic
Application
Removing dirt, stains, and spots without damaging tile surfaces
Color
Grey
Shop By
Hot Buys
Description
DSV Standard Grout Scrubber - Powerful, Efficient, and Convenient Cleaning for Every Surface.Designed with a unique in Vin head, our scrub brush easily fits into narrow grout lines, corners, and crevices, removing dirt, stains, and spots without damaging tile surfaces.The 3-section detachable steel pole offers three length options - 19.7in , 35.5in , and 50in - providing flexibility and eliminating the need to bend or kneel during use.Achieve the optimal cleaning angle with the swivel head, making it easy to clean hard-to-reach areas, such as around toilets or in window rails.Built to last, this scrub brush features a high-quality plastic head, sturdy steel pole, and stiff bristles.The ergonomic handle ensures comfort and ease during extended cleaning sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.