Heavy Duty All-Purpose Professional Scrub Brush for Household Use, 10-PK

  • Mfr # 70700-10

  • Zoro # G913328038


product price: $67.99
/pk 10, $6.80/ea

Key Features

Brush Length
5.9 in
Handle Color
Multicolor
Handle Material
Tpr, Plastic
Brush Width
2.5 in
For Use With
Dishes, Pots, Tiles, Pans, Sinks, Toilets, and Shower Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70700-10
Zoro #
G913328038
UPC #
-
Country of Origin
China

Dimensions

Brush Length
5.9 in
Brush Width
2.5 in

Details

Handle Color
Multicolor
Handle Material
Tpr, Plastic
For Use With
Dishes, Pots, Tiles, Pans, Sinks, Toilets, and Shower Corners
Includes
10 Brushes

Description

Scrubbing Brush for dishes, pots, tiles, pans, sinks, toilets, and shower corners. All purpose dish scrubber will efficiently clean dirt and stains. 1-sided Scrub Brush with Hang-up Feature for convenient storage. Broad bristles are ideal for cleaning surfaces. Smaller bristles are ideal for cleaning smaller hard-to-reach areas. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.