Zoro Homepage

Heavy Duty All-Purpose Professional Scrub Brush for Household Use

  • Mfr # 70700

  • Zoro # G313328010


original price: $6.15
30% off
new price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Brush Length
5.9 in
Handle Color
Multicolor
Handle Material
Tpr, Plastic
Brush Width
2.5 in
For Use With
Dishes, Pots, Tiles, Pans, Sinks, Toilets, and Shower Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70700
Zoro #
G313328010
UPC #
618056751571
Country of Origin
China

Dimensions

Brush Length
5.9 in
Brush Width
2.5 in

Details

Handle Color
Multicolor
Handle Material
Tpr, Plastic
For Use With
Dishes, Pots, Tiles, Pans, Sinks, Toilets, and Shower Corners

Description

Scrubbing Brush for dishes, pots, tiles, pans, sinks, toilets, and shower corners. All purpose dish scrubber will efficiently clean dirt and stains. 1-sided Scrub Brush with Hang-up Feature for convenient storage. Broad bristles are ideal for cleaning surfaces. Smaller bristles are ideal for cleaning smaller hard-to-reach areas.


  • DSV STANDARD Heavy-Duty All-Purpose Brush is Just What You Need for Cleaning Bathroom, Kitchen, Tiles, Carpets, Floors, Sinks and Shower Corners.
  • Cleaning Brush Will Efficiently Clean HardToClean Dirt and Stains, Providing Aggressive Scrubbing Power with or Without Water.
  • TIRED OF GETTING NOT WHAT YOU REALLY WANT? It is Made of Stiff and Flexible Bristles for Heavy-Duty Jobs. The Body is Made of Highly Durable Material Which Gives Long-Lasting Life of the Brush.
  • COMPARING WITH DIFFERENT BRUSHES? DSV Professional Cleaning Scrub Brush is NOT the Average Cheaply Made Piece of Plastic. We Take Serious Approach to Make Our Bristles Work Perfectly on Any Surface.
  • WHAT ABOUT KEY FEATURES? The Bristle Brush Goes with Hang-up Feature. It is Light and at the Same Time the Handle Allows to Apply Pressure as You Scrub Without Straining Body.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.