
Hi-Vis Safety Vest 2XL Class 2 , Zipper
Mfr # 85113-10
Zoro # G313327938
product price: $79.95
/pk 10, $8.00/ea
Free Shipping & Returns
Key Features
Size
2XL
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85113-10
Zoro #
G313327938
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Length
26.5 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
Closure Type
Zipper
ANSI Class
2
Features
High-visibility
Safety Vest Style
Vest
Description
Lightweight & Breathable, 360 Degrees Visibility, Meets ANSI/ISEA 107-2010 Class 2. This Safety Vest is reducing the risk of accident for construction, roadside emergency, bicycling, and has many more applications. Perfect for construction workers, truck drivers, bikers, utility workers, volunteering, raceway, highway, event staff, parking attendants, firemen or firewomen and rural/urban street pedestrians. Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.