Zoro Homepage

Hi-Vis Safety Vest 2XL Class 2 , Zipper

  • Mfr # 85113

  • Zoro # G313327990


original price: $8.49
29% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Size
2XL
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85113
Zoro #
G313327990
UPC #
764784369530
Country of Origin
China

Dimensions

Size
2XL
Length
26.5 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
ANSI Class
2
Closure Type
Zipper
Safety Vest Style
‎Vest
Features
High-visibility

Description

Lightweight & Breathable, 360 Degrees Visibility, Meets ANSI/ISEA 107-2010 Class 2. This Safety Vest is reducing the risk of accident for construction, roadside emergency, bicycling, and has many more applications. Perfect for construction workers, truck drivers, bikers, utility workers, volunteering, raceway, highway, event staff, parking attendants, firemen or firewomen and rural/urban street pedestrians.


  • SIZE: XXLarge. Fits wonderful over coats, jackets, sweaters and shirts.
  • 360 DEGREE VISIBILITY: Safety vest with high visibility reflective silver strips in 360 degrees that wraps entire vest.
  • WHY DO YOU NEED TO HAVE ONE?: This Safety Vest is reducing the risk of accident for construction, roadside emergency, bicycling and more.
  • MEETS {ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2}: standard of high-visibility safety apparel.
  • WHAT ABOUT THE QUALITY?: Safety Vest is made of machine-washable 100% polyester fabric, with front zipper closure design for easy on and off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.