Zoro Homepage

Hi-Vis Safety Vest XL Class 2 , Hook & Loop

  • Mfr # 85211-10

  • Zoro # G813328039


product price: $78.95
/pk 10, $7.90/ea
Free Shipping & Returns

Key Features

Size
XL
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85211-10
Zoro #
G813328039
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
25 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ ISEA 107-2010 (former edition 107-2004) Class 2
Color
Yellow
Material
100% Polyester
ANSI Class
2
Closure Type
Hook & Loop
Gender
Unisex-Adult
Safety Vest Style
‎Vest
Features
High-visibility

Description

SIZE: Large. Fits over coats, jackets, sweaters and shirts. Safety vest with high visibility reflective silver strips, which wrap around the entire vest. With the help of reflective high visibility strips, you are able to work during the night time as well as the day time. Keeps you visible to people and cars. Reduces the risk of accident for construction, roadside emergency, bicycling and has many more applications. Pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.