
Leather Car Steering Wheel Cover With Silicone Anti-Slip Finish (Discontinued)
- Mfr # 99302B
- Zoro # G513327950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99302B
Zoro #
G513327950
UPC #
754083580781
Country of Origin
China
Dimensions
Exterior Dia.
15 in
Wheel Diameter
14.5-15 in
Details
Material
Leather
Color
Black/Red
Description
Smooth and Durable two-toned silicone black/red steering wheel cover keeps your hands warm and adds control. Anti-slip silicone finish provides better grip on the steering wheel with pressure absorbance.
- NEXT LEVEL COMFORT & FEEL - A wheel cover exquisitely crafted with performance in mind provides an instant improvement to your vehicle in more ways than one.
- HIGHLY DEPENDABLE WITH EXTRA GRIP - An anti-slip silicone finish provides an enhanced grip on the steering wheel with exceptional performance and pressure absorbance. Enjoy added driving control.
- QUICK & EASY INSTALLATION - Suitable for middle-size steering wheels with diameter 14.5-15 inches (36-39 cm).
- STYLISH, BREATHABLE & ODOR FREE design makes this an appealing vehicle accessory during hot summer months.
- DSV SATISFACTION GUARANTEE - Every vehicle steering wheel cover purchase includes a full 18-month warranty against defects in design, materials, and workmanship, so you can buy with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.