Zoro Homepage

Microfiber Cleaning Cloth, 11.8in x 13.8in, 24-PK

  • Mfr # 96333a

  • Zoro # G413327975


original price: $13.29
30% off
new price: $9.29
/pk 24, $0.39/ea

Key Features

Number of pieces
24
Use
Disposable, Reusable
Shape
Rectangular
Material
90% Polyester & 10% Polyamide
Color
Green, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96333a
Zoro #
G413327975
UPC #
764784369349
Country of Origin
China

Dimensions

Size
11.8” X 13.8”

Details

Number of pieces
24
Use
Disposable, Reusable
Shape
Rectangular
Material
90% Polyester & 10% Polyamide
Color
Green, Orange
For Use With
Use as Dishcloths, Car Detailing Cloths, Shop Towels, and Washcloths

Description

Reusable Cleaning Cloths for cars, home, windows, and more. Includes 12 Orange 12 Green cloths. Can be used as dishcloths, car detailing cloths, shop towels, and washcloths for the face and body. 90% Polyester & 10% Polyamide. Hold up to 6X their weight in liquid.


  • | Size Matters | 11.8X 13.8(30 cm X 35 cm).
  • | 24-PACK SET | Includes 2 Bright & Vibrant colors (Orange X 12 & Green X 12).
  • | Material | 90% Polyester & 10 % Polyamide. Hold up to 6X Their Weight In Liquid So They Easily Mop Up Spilled Liquids And Dry Clean Dishes.
  • These Microfiber Cleaning Towels Can Clean Eyeglasses, Computer Screens, Windows, Granite, Metal, And More Without Scratching Or Leaving Behind Lint.
  • | MONEY SAVING | Each Reusable DSV Standard House Cleaning Kit Endures Up to 325 Machine items of washing. SAVE MONEY On Chemical Cleaners And Paper Towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.