Zoro Homepage

Microfiber Dish Cloth with Poly Scour, 6PK

  • Mfr # 86111

  • Zoro # G013327955


original price: $7.99
30% off
new price: $5.59
/pk 6, $0.93/ea
Sold in multiples of 2 for $11.18

Key Features

Shape
Square
Use
Disposable, Reusable
Color
Black
Material
90% Polyester & 10% Polyamide
For Use With
Eyeglasses, Computer Screens, Windows, Granite, Metal, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86111
Zoro #
G013327955
UPC #
764784369356
Country of Origin
China

Dimensions

Size
11.8” X 11.8”

Details

Shape
Square
Use
Disposable, Reusable
Color
Black
Material
90% Polyester & 10% Polyamide
For Use With
Eyeglasses, Computer Screens, Windows, Granite, Metal, and more
Lint Level
Low Lint
Number of pieces
6

Description

Set includes 1 vibrant color, 6 black. Ideal for cleaning glass, wood, stone, stainless steel, and most electronics. 90% Polyester & 10 % Polyamide. Hold up to 6X their weight in liquid. These Microfiber Cleaning Towels can clean eyeglasses, computer screens, windows, granite, metal, and more without scratching or leaving behind lint. Size: 11.8 Inches X 11.8 Inch.


  • 6-PACK SET Includes 1 Vibrant color, Black X 6.
  • Ideal to clean glass, wood,stone ,stainless steel products and most of electronics.
  • MATERIAL 90% Polyester & 10 % Polyamide. Hold up to 6X Their Weight In Liquid So They Easily Mop Up Spilled Liquids And Dry Clean Dishes.
  • MONEY SAVING Unlike paper towels or other disposable cleaning cloths, DSV Standard microfiber cleaning towels are machine washable and can be reused hundreds of times without losing absorbency
  • EXTRA GIFT DSV Standard Is Providing Extremely High-Quality, Soft Cleaning Wipes For House That Absorbs And Removes Dust, Oil, Smudges, Fingerprints, And Dirt With No Extra Charge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.