Zoro Homepage

Microfiber Floor Mop, 3 Washable Mop Pads, 1 Dirt Removal Scrub

  • Mfr # 87888

  • Zoro # G613327935


original price: $11.95
10% off
new price: $10.75
/ea

Key Features

Mop Head Material
Microfiber
For Use With
Wet Floors
Width
16.7 in
Includes
3 Machine Washable Microfiber Floor Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87888
Zoro #
G613327935
UPC #
618056751564
Country of Origin
China

Dimensions

Width
16.7 in

Details

Mop Head Color
Green, White
Mop Head Material
Microfiber
For Use With
Wet Floors
Includes
3 Machine Washable Microfiber Floor Pads

Description

Lightweight Durable 3-Section Pole Floor Mop makes it easy to clean hard-to-reach surfaces and eliminates bending while drying floors. Solid large base 16.7in Microfiber Pod can cover aeas in a single scan and clean with less effort. Mop Pods can easily absorb and pick up debris, and locks dirt in the fabric fibers until washed. Microfiber Floor Mop with 360-degree Rotating Mop Head provides efficient cleaning.


  • TIRED OF GETTING THE WRONG SIZE? Lightweight | Durable 3 Section Pole Floor Mop| 16.8Each (Total Length - 50.4).
  • Solid Large Base 42.5 cm (16.7) Microfiber Pod Can Cover a Lot of Areas in a Single Scan, Clean in High Efficiency with Less Effort.
  • WHAT IS INSIDE? Goes With 3 Machine Washable Microfiber Floor Pads that Can Be Removed from the Head Quickly, Cleaned and Then Used for Work Again. Additionally, You Will Find 1 Dirt Removal Scrubber.
  • Efficient in Both Dry and Wet Use, Dry as a Dust Mop for Collecting Dust and Cleaning Dirt, Dog, Cat and Other Pet Hair, and Use as a Wet Mop to Clean Wooden Floor, Hardwood, Vinyl, Linoleum, Cement, Tile, Laminate, Stone and Concrete Floors.
  • 360 DEGREE ROTATION - This Flexible Swivel Head Makes It Simple to Clean Any hard-to-reach Places. No Need to Bend Over to Struggle to Clean the Furniture Beneath.
  • DSV Standard Customer Service - We Offer A Full 18-Month Against Defects in Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.