Zoro Homepage

Multi-Purpose Small 7in Silicone Squeegee for Windows, 12-PK

  • Mfr # 87661-12

  • Zoro # G013327986


product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
5.1 in
Length
7 in
Squeegee Blade Material
Silicone
Color
Black/Red
For Use With
Car Windshields, Shower Glass Doors, Mirrors, Windows, Kitchen Countertops, and Tiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87661-12
Zoro #
G013327986
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
5.1 in
Length
7 in

Details

Squeegee Blade Material
Silicone
Color
Black/Red
For Use With
Car Windshields, Shower Glass Doors, Mirrors, Windows, Kitchen Countertops, and Tiles
Includes
12 Squeegees
Handle Material
Rubber, Silicone

Description

Made of silicone material, great for glass cleaning, window tint, window film, windshields, and vinyl wrap installation. Can be used professionally or in your home. Efficiently wipe car windshields, shower glass doors, mirrors, windows, kitchen countertops, and tiles. 7 inches in handle x 5.1 inches in rubber blade. This small squeegee is lightweight and stores easily. Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.