Zoro Homepage

Multi-Purpose Small 7in Silicone Squeegee for Windows

  • Mfr # 87661

  • Zoro # G813327971


original price: $6.45
30% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Squeegee Blade Width
5.1 in
Length
7 in
Squeegee Blade Material
Silicone
For Use With
Car Windshields, Shower Glass Doors, Mirrors, Windows, Kitchen Countertops, and Tiles
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87661
Zoro #
G813327971
UPC #
618056751687
Country of Origin
China

Dimensions

Squeegee Blade Width
5.1 in
Length
7 in

Details

Squeegee Blade Material
Silicone
For Use With
Car Windshields, Shower Glass Doors, Mirrors, Windows, Kitchen Countertops, and Tiles
Color
Black/Red
Handle Material
Rubber, Silicone

Description

Made of silicone material, great for glass cleaning, window tint, window film, windshields, and vinyl wrap installation. Can be used professionally or in your home. Efficiently wipe car windshields, shower glass doors, mirrors, windows, kitchen countertops, and tiles. 7 inches in handle x 5.1 inches in rubber blade. This small squeegee is lightweight and stores easily.


  • UNIVERSAL SQUEEGEE: Made in silicone material, Perfect for all kinds of glass cleaning, window tint, window film, car windows, mirrors cleaning and more.
  • DURABLE HANDLE SQUEEGEE: With non-slip comfortable ergonomic grip handle, sits firmly in the hand and ensures that your hand won't get tired of supporting it while cleaning.
  • EASY TO CLEAN AND STORE: The silicone shower squeegee is 7 inch in handle x 5.1 inch in rubber blade. This small squeegee is very lightweight.
  • FAST AND PROFESSIONAL WASHING: It is also perfect for removing ice frost and snow in winter, great handy tool in the car.
  • GUARANTEE - 12 months guarantee against Defects in Design, Materials and Workmanship, so you can buy window cleaner with Confidence. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.