
Polypropylene fabric, natural rubber border and recycled PVC material, Black, White, 30 in W x
Mfr # 89001-4
Zoro # G813327919
product price:Â $38.99
/pk 4, $9.75/eaKey Features
Overall Width
30 in
Overall Length
17.5 in
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89001-4
Zoro #
G813327919
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Length
17.5 in
Details
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Description
This front door mat will fit perfectly into the inside or outside decor of your home, apartment, or farmhouse. The doormat is a wonderful addition to your front and back doors, entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high-traffic area. Pack of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.