
Polypropylene fabric, natural rubber border and recycled PVC material, Black, White, 30 in W x
Mfr # 89002
Zoro # G313328027
product price: $8.55
/eaKey Features
Overall Width
30 in
Overall Length
17.5 in
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89002
Zoro #
G313328027
UPC #
618056751717
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Length
17.5 in
Details
Color
Black, White
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print
Surface Design
Creative Hello
Description
Welcome your guests with this front door mat that fits perfectly inside or outside your home, apartment, or farmhouse. Our durable PVC doormat is odor-free and easy to clean, making it a great addition to your entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high-traffic area.
- This cute black front door mat will fits perfectly into inside or outside decor of your home, apartment or farmhouse.
- Our non-slip backing design prevents falls while keeping the doormat in place. Please note, for safety reasons, use the rug on a dry floor only.
- The welcoming message will greet you and your family every day. The pattern is durable and wonâ„¢t fade or fall off after washing.
- Measuring 17.5 x 30 inches, our low-profile entrance rug is perfect for daily use in high traffic areas.
- Its 0.6 inch thickness ensures that your door won't get stuck on the mat when opening and closing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.