Polypropylene fabric, natural rubber border and recycled PVC material, Black, Yellow, White

  • Mfr # 89003-2

  • Zoro # G413327999


product price: $20.89
/pk 2, $10.45/ea

Key Features

Overall Width
30 in
Overall Length
17.5 in
Color
Black, Yellow, White
Backing Material
Thermoplastic Rubber (TPR)
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89003-2
Zoro #
G413327999
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Length
17.5 in

Details

Color
Black, Yellow, White
Backing Material
Thermoplastic Rubber (TPR)
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Stripe Pattern
Letter Print

Description

Welcome your guests with this front door mat that fits perfectly inside or outside your home, apartment, or farmhouse. Our durable PVC doormat is odor-free and easy to clean, making it a great addition to your entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high-traffic area. Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.