
Polypropylene fabric, natural rubber border and recycled PVC material, Black, Yellow, White
Mfr # 89003
Zoro # G813327957
original price: $8.99
30% off
new price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Overall Width
30 in
Overall Length
17.5 in
Color
Black, Yellow, White
Backing Material
Thermoplastic Rubber (TPR)
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89003
Zoro #
G813327957
UPC #
618056751724
Country of Origin
China
Dimensions
Overall Width
30 in
Overall Length
17.5 in
Details
Color
Black, Yellow, White
Backing Material
Thermoplastic Rubber (TPR)
Surface Material
Polypropylene fabric, natural rubber border and recycled PVC material
Surface Design
Unique Hello
Stripe Pattern
Letter Print
Description
Welcome your guests with this front door mat that fits perfectly inside or outside your home, apartment, or farmhouse. Our durable PVC doormat is odor-free and easy to clean, making it a great addition to your entryway, stairs, patio, garage, laundry, balcony, kitchen, bathroom, or any high-traffic area.
- This cute black front door mat will fits perfectly into inside or outside decor of your home, apartment or farmhouse.
- Our welcome mat is made of durable premium polypropylene fabric, natural rubber border and recycled PVC material. Odor-free. Easy to clean.
- The non-slip backing design of our outdoor doormat prevents falls while keeping the outside doormat in place.[NOTE] Use rug on dry floor only.
- Welcoming message will greet you and your family everyday back home. The pattern is durable and wonâ„¢t fade or fall off after washing.
- The size of our black entryway rug (17 x 30 Inches) fits any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.