Premium Car Care Towel, Absorbent Chamois Cloth, 12-PK

  • Mfr # 84101-12

  • Zoro # G813327964


product price:  $95.99
/pk 12, $8.00/ea
Free Shipping & Returns

Key Features

Includes
12 Towels
Length
27.5 in
Material
Microfiber
Shape
Rectangular
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84101-12
Zoro #
G813327964
UPC #
-
Country of Origin
China

Dimensions

Length
27.5 in
Width
17 in
Size
Large

Details

Includes
12 Towels
Material
Microfiber
Shape
Rectangular
Care Instructions
Machine wash with regular laundry. Use liquid detergent. Do not bleach.
Color
Yellow

Description

Super Absorbent Chamois Cloth for Car Wash, Spotless & Scratch and Lint Free Shine 27.5 X 17 inches, 1 - Pack. Our Absorbent Chamois Cloth compares to a microfiber towel and sponge combined. To prolong usage, simply toss it in your washer. Machine wash with regular laundry use liquid detergent. Do not bleach. Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.