Premium Car Care Towel, Absorbent Chamois Cloth, 2-PK

  • Mfr # 84101-2

  • Zoro # G713327989


product price: $16.99
/pk 2, $8.50/ea

Key Features

Material
Microfiber
Width
17 in
Shape
Rectangular
Includes
2 Towels
Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84101-2
Zoro #
G713327989
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Length
27.5 in
Size
Large

Details

Material
Microfiber
Shape
Rectangular
Includes
2 Towels
Color
Yellow
Care Instructions
Machine wash with regular laundry. Use liquid detergent. Do not bleach.

Description

Super Absorbent Chamois Cloth for Car Wash, Spotless & Scratch and Lint Free Shine 27.5 X 17 inches, 1 - Pack. Our Absorbent Chamois Cloth compares to a microfiber towel and sponge combined. To prolong usage, simply toss it in your washer. Machine wash with regular laundry use liquid detergent. Do not bleach. Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.