
Premium Car Care Towel, Absorbent Chamois Cloth
Mfr # 84101
Zoro # G113327985
original price: $7.79
10% off
new price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Size
Large
Material
Microfiber
Shape
Rectangular
Length
27.5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84101
Zoro #
G113327985
UPC #
764784369318
Country of Origin
China
Dimensions
Size
Large
Length
27.5 in
Width
17 in
Details
Shop By
Hot Buys
Material
Microfiber
Shape
Rectangular
Color
Yellow
Care Instructions
Machine wash with regular laundry. Use liquid detergent. Do not bleach.
Description
Super Absorbent Chamois Cloth for Car Wash, Spotless & Scratch and Lint Free Shine 27.5 X 17 inches, 1 - Pack. Our Absorbent Chamois Cloth compares to a microfiber towel and sponge combined. To prolong usage, simply toss it in your washer. Machine wash with regular laundry use liquid detergent. Do not bleach.
- Absorbency: It will absorb and hold large amounts of water leaving your car spotless, with no scratch and lint.
- Reusable: You do not need to think of buying another chamois towel since this one is reusable and crafted to be used for a long time.
- Machine wash with regular laundryuse liquid detergent. Do not bleach. Store it damp in its plastic well-design, light weight tube.
- Convenience: When the towel gets too wet, just wring it out and keep drying. Comes with a well-designed stylish storage tube. DSV Chamois works on all types of surfaces.
- Material: The material was crafted for different pollutions. The main advantage is that this product does not leave any superfluous fragments when you drying your car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.